Shop All Sleeve Bearings
Midwest Fastener
16mm x 12mm x 12mm Metric Bronze Bearings 2PK
Mfr # 32484
Zoro # G802508749
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 2 12mm
- Diameter 1 16mm
- Length 1 12mm
- Type Sleeve Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32484
- Zoro # G802508749
- UPC # 738287324846
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 2 | 12mm |
Diameter 1 | 16mm |
Length 1 | 12mm |
Details
Material | Bronze |
Type | Sleeve Bearing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V Belt 3/8" X 27" (3L270A)
- FESTO Push-In L-Fitting QBL-1/2-1/2-U (QBL-1/2-1/2-U)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Yellow (FRT050-100-G)
- MIDWEST FASTENER 18mm x 12mm x 16mm Metric Bronze Bearings 2PK (32486)
- MIDWEST FASTENER 1/2" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64294)
- MIDWEST FASTENER 15mm x 12mm x 20mm Metric Bronze Bearings 2PK (32483)
- MIDWEST FASTENER 3/8" x 1/2" x 1" Bronze Sleeve Bearings 4PK (64291)
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- MIDWEST FASTENER 1/2" x 11/16" x 1-1/8" Bronze Sleeve Bearings 3PK (64292)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EXEP121624)
- Midwest Fastener Sleeve Bearings