Shop All Engine Gaskets, Seals & O-Rings
Midwest Fastener
16mm Oil Pan Drain Plug Gaskets 25PK
Mfr # 69393
Zoro # G902522751
product price: $12.75
/pk 25, $0.51/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16mm
- Type Automotive Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69393
- Zoro # G902522751
- UPC # 738287693935
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Diameter | 16mm |
Details
Type | Automotive Plug |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 09-10 Dodge Ram/11-13 Ram 2500-3500:Fr (MS25656)
- AUTOTEX Wiper Motor Switch, 2-Speed (400258)
- ACDELCO Spark Plug, 5 (5)
- AME Digital Tire Inflator (AMN24867)
- MIDWEST FASTENER 18mm Oil Pan Drain Plug Gaskets 15PK (69394)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (31148)
- FISHER Gasket Union (6126-5000)
- SKF NBR, single lip, Wave oil seal (7572)
- FEL-PRO Exh Pipe Flange Gasket, 60103-1 (60103-1)
- FOUR SEASONS SEAL/TEFLON (24117)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (7434)
- Midwest Fastener Engine Gaskets, Seals & O-Rings