Shop All Engine Components
Midwest Fastener
16mm-1.5 Fine Thread Oil Pan Plugs 3PK
Mfr # 69384
Zoro # G002522248
product price: $8.39
/pk 3, $2.80/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Oil Pan
- Material Steel
- Diameter 16mm
- Type Drain Plug
- Thread Size 1.5mm (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69384
- Zoro # G002522248
- UPC # 738287693843
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 16mm |
Thread Size | 1.5mm (Fine) |
Details
Application | Oil Pan |
Material | Steel |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield King-Pin 7" x 7" Threaded Square Steel Base, E-Coat Finish (3630020)
- LUNDMARK Wax Remover 1 qt Liquid (3204F32-6)
- SUR&R A/C Hose, 5/16" Inside dia., 10 ft. L Blk (AC6H)
- SMARTWASHER Parts Washer Kit, 25 gal. (14760)
- MIDWEST FASTENER 14mm-1.5 Fine Thread Oil Pan Drain Plugs 3PK (69383)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 1-5/8" (41mm) Rubber Auto & Marine Plugs 2PK (65925)
- MIDWEST FASTENER 1-3/4" (45mm) Rubber Auto & Marine Plugs 2PK (65926)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- DORMAN Wiper Bushings, 49439 (49439)
- Midwest Fastener Engine Components