Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#168 Clear Glass Automotive Light Bulbs 6PK
Mfr # 70623
Zoro # G302527578
product price: $8.59
/pk 6, $1.43/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear Glass
- Type Miniature Light Bulb
- Application Automotive
- Nominal Size #168
- Style Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70623
- Zoro # G302527578
- UPC # 738287706239
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #168 |
Details
Material | Clear Glass |
Type | Miniature Light Bulb |
Application | Automotive |
Style | Wedge |
volt | 14 |
Amps | 0.35 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Dolphin Dockside Bumper 8.5 x 24 White (1062-W-F)
- A & I PRODUCTS Stroke Control Stop Set of 3 8" x6" x3" (A-DP03)
- AGS A/C Repair, SPLICE-LOK, Kit, 5/16", 3/8", & 1/2" Tube (ACRK-046B)
- MEGUIARS WAX Cleaner Wax, Clean/ Polish and Protect, 16 Ounce, Without Applicator (M0616)
- MIDWEST FASTENER #131 Clear Glass Miniature Light Bulbs 5PK (65725)
- MIDWEST FASTENER #51 Clear Glass Miniature Light Bulbs 6PK (65581)
- MIDWEST FASTENER #425 Clear Glass Miniature Light Bulbs 5PK (65691)
- MIDWEST FASTENER #1034 Amber Glass Miniature Light Bulbs 4PK (65604)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- ILC Replacement for Transistor Elec. 841013 replacement light bulb lamp, 10PK (841013 TRANSISTOR ELEC.)
- Midwest Fastener Automotive Lighting