Shop All Automotive Body Clips
Midwest Fastener
.16 x 25/64 Push Retainers 15PK
Mfr # 933484
Zoro # G102513115
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Nylon
- Length 1 .50"
- Diameter #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933484
- Zoro # G102513115
- UPC # 719199334840
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length 1 | .50" |
Diameter | #16 |
Details
Type | Push Retainer |
Material | Nylon |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRAC 7in x 16in Stainless Rounded Angle-Back Heated & Lighted West Coast Mirror Head (601288)
- CURT Aluminum Tray-Style Bike Rack (18088)
- LUMAPRO Miniature Lamp, H2-55, 55W, T3, 12.8V (H2 55W)
- BOSCH Mechnical Oil Pressure Gauge, Black, 2" (SP0F000052)
- MIDWEST FASTENER 1/4"-20 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK (69241)
- MIDWEST FASTENER #8 to #10 Grommet Nuts 20PK (72222)
- MIDWEST FASTENER 5/16" x 1/2" Black Plastic Hole Shield Clips 10PK (69167)
- MIDWEST FASTENER 15/16" x 5/16" x 11/16" Plastic Door Trim Panel Retainers 15PK (69187)
- MIDWEST FASTENER 13/64" x 0.7" Blue Plastic Flex Retainers 15PK (69181)
- MIDWEST FASTENER 3/4" x 5/16" x 1/2" White Plastic Panel Retainers 15PK (69183)
- DISCO Wht Moulding Clip W/Sealer 12mm Hole 19mm Stem L PK10 (15693PK)
- Midwest Fastener Automotive Body Clips