Shop All Plugs & Stoppers
Midwest Fastener
1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK
Mfr # 65882
Zoro # G502512794
product price: $7.65
/pk 3, $2.55/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 2 1-5/16"
- Diameter 1 1.6"
- Length 1 1"
- Nominal Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65882
- Zoro # G502512794
- UPC # 738287658828
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 1-5/16" |
Diameter 1 | 1.6" |
Length 1 | 1" |
Nominal Size | #8 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- UNITED Laboratory Tray, 15 x 12 x 3", PK10 (81702)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- MIDWEST FASTENER 2" x 1/2" White Rubber Stoppers 2PK (76771)
- Midwest Fastener Plugs & Stoppers