Shop All Electrical Wire & Cable
Midwest Fastener
16 WG x 50' Coils Green Vinyl Clothesline Wire 10PK
Mfr # 51847
Zoro # G502505468
product price: $49.59
/pk 10, $4.96/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Green
- Application Clothesline
- Material Vinyl
- Diameter 16 wg
- Length 1 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51847
- Zoro # G502505468
- UPC # 738287518474
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Diameter | 16 wg |
Length 1 | 50' |
Details
Finish | Green |
Application | Clothesline |
Material | Vinyl |
Type | Wire |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- BLACK BOX Cat5Epc-025-Gr, CAT5EPC-025-GY (CAT5EPC-025-GY)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 1000 (36J135)
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Violet, 500 ft Length (18UL3173STRVIO500)
- HILLMAN Copper Wire 20Ga 50' (50162)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBLU1000)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 400' Length, 0.0655" Diameter, Red (14SNS)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRRED1000)
- Midwest Fastener Electrical Wire & Cable