Shop All Wire Connectors
Midwest Fastener
16 WG to 14 WG x 0.7" Piggy Back Connectors 20PK
Mfr # 70128
Zoro # G702505374
product price: $8.35
/pk 20, $0.42/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Type Wire Connector
- Length 1 0.7"
- Style Uninsulated Piggy Back
- Wire Size 16-14 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70128
- Zoro # G702505374
- UPC # 738287701289
- Country of Origin China
- Category Wire Connectors
Dimensions
Length 1 | 0.7" |
Wire Size | 16-14 Gauge |
Details
Material | Metal |
Type | Wire Connector |
Style | Uninsulated Piggy Back |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- AC WORKS NEMA L7-20R 20A 277V Flush Mount Locking Industrial Grade Receptacle (FML720R)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829028)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- MIDWEST FASTENER 12 WG to 10 WG x 1" Nylon Pigtails 24 24PK (60838)
- MIDWEST FASTENER 22 WG to 18 WG x 3/16" x 1/2" Uninsulated Female Disconnects 1 12PK (67035)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70591)
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- Midwest Fastener Wire Connectors