Shop All Wire Terminals
Midwest Fastener
16 WG to 14 WG Insulated Ring Terminals 25PK
Mfr # 69948
Zoro # G402512993
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Head Style Ring
- Nominal Size #10 Screw Size
- Type Ring Terminal
- Style Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69948
- Zoro # G402512993
- UPC # 738287699487
- Country of Origin China
- Category Wire Terminals
Dimensions
Nominal Size | #10 Screw Size |
Wire Size | 16-14 Gauge |
Details
Material | Metal/Plastic |
Head Style | Ring |
Type | Ring Terminal |
Style | Insulated |
Description
An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- MIDWEST FASTENER 16 WG to 14 WG x 5/16" Uninsulated Ring Terminals 10PK (66981)
- MIDWEST FASTENER 16 WG to 14 WG x 3/8" Insulated Ring Terminals 15PK (69952)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 8PK (66984)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- Midwest Fastener Wire Terminals