Shop All Wire Terminals
Midwest Fastener
16 WG to 14 WG Insulated Ring Terminals 20PK
Mfr # 69947
Zoro # G302512987
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Head Style Ring
- Nominal Size #10 Screw Size
- Type Ring Terminal
- Style Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69947
- Zoro # G302512987
- UPC # 738287699470
- Country of Origin China
- Category Wire Terminals
Dimensions
Nominal Size | #10 Screw Size |
Wire Size | 16-14 Gauge |
Details
Material | Metal/Plastic |
Head Style | Ring |
Type | Ring Terminal |
Style | Insulated |
Description
An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JLLS100)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- FLEX-STRUT Stud Nut, 1/2" x 7/8" (FS-1/2-1SN E/G)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73065)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- MIDWEST FASTENER 16 WG to 14 WG x #10 x 61/64" Snap Spade Terminals 20PK (70133)
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK (70112)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (69946)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- Midwest Fastener Wire Terminals