Shop All Wire Terminals
Midwest Fastener
16 WG to 14 WG Insulated Ring Terminals 20PK
Mfr # 69946
Zoro # G502513005
product price: $5.79
/pk 20, $0.29/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Head Style Ring
- Nominal Size #4-6 Screw Size
- Style Insulated
- Type Ring Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69946
- Zoro # G502513005
- UPC # 738287699463
- Country of Origin China
- Category Wire Terminals
Dimensions
Nominal Size | #4-6 Screw Size |
Wire Size | 16-14 Gauge |
Details
Material | Metal/Plastic |
Head Style | Ring |
Style | Insulated |
Type | Ring Terminal |
Description
An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R (HBL2713SW)
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 10' Length - Black (BSSCE0.25-10)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Uninsulated Ring Terminals 8PK (66985)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 8PK (66984)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- GARDNER BENDER Disconnect Terminal, 12-10 AWGFe, PK16 (20-145F)
- Midwest Fastener Wire Terminals