Shop All Wire Terminals
Midwest Fastener
16 WG to 14 WG Insulated Ring Terminals 20PK
Mfr # 60824
Zoro # G602513035
original price:
$6.95
5% off
new price: $6.59
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Head Style Ring
- Nominal Size #10 Screw Size
- Style Insulated
- Type Ring Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60824
- Zoro # G602513035
- UPC # 738287608243
- Country of Origin China
- Category Wire Terminals
Dimensions
Nominal Size | #10 Screw Size |
Wire Size | 16-14 Gauge |
Details
Material | Metal/Plastic |
Head Style | Ring |
Style | Insulated |
Type | Ring Terminal |
Description
An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval (ASMD515P)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1X)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF90-75-A)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- MIDWEST FASTENER 8 WG x 3/8" Uninsulated Ring Terminals 10PK (70091)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 55/64" Insulated Spade Terminals 15PK (69984)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- MIDWEST FASTENER 22 WG to 18 WG x #8 Uninsulated Ring Terminals 20PK (70062)
- Midwest Fastener Wire Terminals