Shop All Terminal Blocks
Midwest Fastener
16 WG to 14 WG Insulated Hook Terminals 20PK
Mfr # 60834
Zoro # G602505320
product price: $7.99
/pk 20, $0.40/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blue
- Type Wire Connector
- Material Metal/Plastic
- Nominal Size #8-10 Screw Size
- Style Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60834
- Zoro # G602505320
- UPC # 738287608342
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Nominal Size | #8-10 Screw Size |
Wire Size | 16-14 Gauge |
Details
Finish | Blue |
Type | Wire Connector |
Material | Metal/Plastic |
Style | Insulated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1620)
- SPER SCIENTIFIC Large Display Bench Timer (810028)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 25PK (62685)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- FERRAZ SHAWMUT Power Distribution Block 3Ph 1000V 380A Terminal And Contact Block (MPDB69083)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- POCOMM Pocomm PP8X3 3 RG8X Jumper With 2 Pl259 Connectors (PP8X3)
- Midwest Fastener Terminal Blocks