Shop All Terminal Blocks
Midwest Fastener
16 WG to 14 WG Insulated Hook Terminals 15PK
Mfr # 69997
Zoro # G502505376
product price: $4.85
/pk 15, $0.32/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Connector
- Finish Blue
- Material Metal/Plastic
- Nominal Size #8-10 Screw Size
- Style Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69997
- Zoro # G502505376
- UPC # 738287699975
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Nominal Size | #8-10 Screw Size |
Wire Size | 16-14 Gauge |
Details
Type | Wire Connector |
Finish | Blue |
Material | Metal/Plastic |
Style | Insulated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Wave to Open Touchless Switch (10MS41-S)
- ENERPAC Load Cell, 10, 000 Lbs (LH50)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 20PK (60834)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- Midwest Fastener Power Distribution Blocks & Terminal Blocks