Shop All Terminal Blocks
Midwest Fastener
16 WG to 14 WG Insulated Hook Terminals 15PK
Mfr # 69996
Zoro # G602505306
product price: $4.69
/pk 15, $0.31/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Connector
- Material Metal/Plastic
- Finish Blue
- Nominal Size #6 Hook
- Style Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69996
- Zoro # G602505306
- UPC # 738287699968
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Nominal Size | #6 Hook |
Wire Size | 16-14 Gauge |
Details
Type | Wire Connector |
Material | Metal/Plastic |
Finish | Blue |
Style | Insulated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY5)
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 20PK (60834)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- DISCO Red Nyln Piggyback Terminal 1/4" Tab Female F/I 22-18 Ga. PK15 (3653PK)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- SEACHOICE Terminal Block 8-Gang (13581)
- Midwest Fastener Power Distribution Blocks & Terminal Blocks