Shop All Splicing Connectors
Midwest Fastener
16 WG to 14 WG Insulated Butt Connectors 25PK
Mfr # 70047
Zoro # G802521410
product price: $6.79
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Wire Size #16-14
- Gauge 16-14
- Style Insulated
- Type Butt Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70047
- Zoro # G802521410
- UPC # 738287700473
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | #16-14 |
Details
Material | Plastic |
Gauge | 16-14 |
Style | Insulated |
Type | Butt Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER UPS and ATS PDU Remote, RMCARD205 (RMCARD205)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (11CX12)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- MIDWEST FASTENER 4 WG Heavy Duty Butt Connectors 8PK (72723)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- MIDWEST FASTENER 0 WG Heavy Duty Butt Connectors 4PK (72725)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- Midwest Fastener Splicing Connectors