Shop All Splicing Connectors
Midwest Fastener
16 WG to 14 WG Insulated Butt Connectors 20PK
Mfr # 73071
Zoro # G102521554
product price: $6.75
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Wire Size #16-14
- Gauge 16-14
- Style Insulated
- Type Butt Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73071
- Zoro # G102521554
- UPC # 738287730715
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | #16-14 |
Details
Material | Plastic |
Gauge | 16-14 |
Style | Insulated |
Type | Butt Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- BATTERY DOCTOR Start/Ignition Panel, Silver, Copper (20280)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 10PK (67944)
- MIDWEST FASTENER 4 WG Heavy Duty Butt Connectors 8PK (72723)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- Midwest Fastener Wire Connectors & Disconnects