Shop All Splicing Connectors
Midwest Fastener
16 WG to 14 WG Four-Way Butt Connectors 8PK
Mfr # 70004
Zoro # G502521611
product price: $9.69
/pk 8, $1.21/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Zinc
- Wire Size 16-14 Gauge
- Style Insulated Four-Way
- Type Butt Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70004
- Zoro # G502521611
- UPC # 738287700046
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 16-14 Gauge |
Details
Material | Plastic/Zinc |
Style | Insulated Four-Way |
Type | Butt Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 512050230 Fuse Thermo Rollout (512050230)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 150A, 600V AC, Indicating (AJT150)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2711SW)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- MIDWEST FASTENER 22 WG to 18 WG Butt Connectors 20PK (70092)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- MIDWEST FASTENER 4 WG Heavy Duty Butt Connectors 8PK (72723)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- Midwest Fastener Splicing Connectors