Shop All Wire Connectors
Midwest Fastener
16-14 Gauge Bullet Plugs 25PK
Mfr # 70043
Zoro # G102505349
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Wire Connector
- Style Insulated
- Wire Size 16-14 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70043
- Zoro # G102505349
- UPC # 738287700435
- Country of Origin China
- Category Wire Connectors
Dimensions
Wire Size | 16-14 Gauge |
Details
Material | Plastic |
Type | Wire Connector |
Style | Insulated |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Output Module 1769OW16 (1769-OW16)
- LEVITON Watertight Locking Plug (28W48)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (6ECD5)
- MIDWEST FASTENER 22 WG to 18 WG x 0.7" Piggy Back Connectors 20PK (70127)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Right Angle Flag Connectors 1 12PK (67038)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 15PK (70035)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1.2" Heat Shrink Female Disconnects 8PK (67952)
- MIDWEST FASTENER Easy RJ45 Phone Connectors 10PK (930942)
- MIDWEST FASTENER 3/8"-32 Right Angle Adaptor F-Type Connectors 2PK (930924)
- WIRTHCO Wirthco 80888 14-10 awg Twist-On Wire Connectors- 5 Piece (W48-80888)
- Midwest Fastener Wire Connectors & Disconnects