Shop All Furniture Parts
Midwest Fastener
15mm x 13.7mm Zinc Alloy Cam Connector Discs 10PK
Mfr # 74682
Zoro # G302527745
product price: $7.85
/pk 10, $0.78/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knockdown Furniture Part
- Material Zinc Alloy
- Application Use for 3/4" wood,Knock-down Furniture
- Diameter 15mm
- Length 1 13.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74682
- Zoro # G302527745
- UPC # 738287746822
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Diameter | 15mm |
Length 1 | 13.7mm |
Details
Type | Knockdown Furniture Part |
Material | Zinc Alloy |
Application | Use for 3/4" wood,Knock-down Furniture |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G/W)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Ash (01243009AS6)
- SHOPSOL Polyurethane Workbench Chair, 25" to 35", No Arms, Black (1010275)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1076)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 3 15/16 in (100 mm), Satin Nickel (BP64217100155)
- Midwest Fastener Furniture Parts