Shop All Furniture Parts
Midwest Fastener
15mm x 12mm Zinc Alloy Cam Connector Discs 10PK
Mfr # 38581
Zoro # G002527755
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knockdown Furniture Part
- Application Knock-down Furniture
- Material Zinc Alloy
- Diameter 15mm
- Length 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38581
- Zoro # G002527755
- UPC # 738287385816
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Diameter | 15mm |
Length 1 | 12mm |
Details
Type | Knockdown Furniture Part |
Application | Knock-down Furniture |
Material | Zinc Alloy |
Description
MIDWEST FASTENER brand 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK are Type: Knockdown Furniture Part, Application: Knock-down Furniture, Material: Zinc Alloy, Diameter: 15mm, Length 1: 12mm.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Candle Bucket Citro Multi 17Oz (1417039)
- DEKORRA Artificial Rock - Fieldstone (108-FS)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- SUPER GRIP Noskid Rug S Grp 12Oz (91209-6)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bushel, For 48GF07 (G06-KKX-XBN)
- Midwest Fastener Furniture Parts