Shop All Flange Bearings
Midwest Fastener
15mm x 12mm x 20mm Bronze Flange Bearings 2PK
Mfr # 32523
Zoro # G302516893
product price: $15.45
/pk 2, $7.73/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flange Bearing
- Material Bronze
- Diameter 2 12mm
- Diameter 1 15mm
- Length 1 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32523
- Zoro # G302516893
- UPC # 738287325232
- Country of Origin United States
- Category Flange Bearings
Dimensions
Diameter 2 | 12mm |
Diameter 1 | 15mm |
Length 1 | 20mm |
Details
Type | Flange Bearing |
Material | Bronze |
Description
Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Desiccant Maint Kit, 2DBA2, 2DBA3 (DHWJMK1)
- CONTINENTAL CONTITECH 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (5VX780)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.125 Rod. (297071)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- MIDWEST FASTENER 7/16" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66622)
- MIDWEST FASTENER 1/4" x 3/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66434)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- MIDWEST FASTENER 1/4" x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK (66433)
- MIDWEST FASTENER 1/2" x 3/4" x 1/2" x 1" Bronze Flange Bearings 4PK (65743)
- MIDWEST FASTENER 1/2" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66623)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2" Bore (SFT-32R)
- Midwest Fastener Pillow Block & Flange Bearings