Shop All Automotive Body Clips
Midwest Fastener
15/64" x 11mm Honda Push Retainers 10PK
Mfr # 36862
Zoro # G402513105
product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Plastic
- Length 1 11mm
- Diameter 15/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36862
- Zoro # G402513105
- UPC # 738287368628
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length 1 | 11mm |
Diameter | 15/64" |
Details
Type | Push Retainer |
Material | Plastic |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- WESTWARD GM Fuel Line Tool (1EKD4)
- CURT Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer (11612)
- GREEN LEAF Nozzle Flat Spray Stand 80Deg (ST 80-02 6PK)
- MIDWEST FASTENER 15/16" x 5/16" x 11/16" Plastic Door Trim Panel Retainers 15PK (69187)
- MIDWEST FASTENER 5/16" x 12mm Ford Push Retainers 5PK (36866)
- MIDWEST FASTENER 3/16" x 0.6" Black Plastic Hole Panel Retainers 10PK (69144)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK (69243)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69244)
- INSTALLBAY BY METRA SCREWS PHILIPS WAFERHEAD #8X3/4 .in 500 (PWHS834)
- Midwest Fastener Automotive Body Clips