Shop All Compression and Die Springs
Midwest Fastener
15/64" x .02" x 2" 18-8 Stainless Steel Compression Springs 3PK
Mfr # 38783
Zoro # G302516077
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Stainless Steel
- Diameter 2 .02"
- Diameter 1 15/64"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38783
- Zoro # G302516077
- UPC # 738287387834
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 2 | .02" |
Diameter 1 | 15/64" |
Length 1 | 2" |
Details
Type | Compression Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White (D006150R202027)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP949N)
- RCI RCI: Single MiniMag 12/24VCD x 28 (RCI-8371-28)
- MIDWEST FASTENER 7/16" x 1-7/16" x .040" WG Steel Compression Springs 1 12PK (18506)
- MIDWEST FASTENER 1/4" x .032" x 1-7/16" Steel SRA431 Ajax Springs 1 12PK (18662)
- MIDWEST FASTENER 1/4" x .017" x 2" Steel Compression Springs 1 12PK (18651)
- MIDWEST FASTENER 1-1/16" x .125" x 5" Steel Compression Springs 6PK (18641)
- MIDWEST FASTENER 5/16" x .040" x 2-1/8" Steel Compression Springs 1 12PK (18674)
- MIDWEST FASTENER 53/64" x 3" x .047" WG Steel Compression Springs 6PK (18535)
- RAYMOND Compression Spring, Medium Duty, PK3 (020114000)
- Midwest Fastener Compression and Die Springs