Shop All Extension Springs
Midwest Fastener
15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK
Mfr # 18547
Zoro # G302514844
product price: $13.59
/pk 6, $2.27/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .051"
- Diameter 1 15/32"
- Length 1 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18547
- Zoro # G302514844
- UPC # 738287185478
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .051" |
Diameter 1 | 15/32" |
Length 1 | 6-3/4" |
Nominal Size | SRM47 |
Wire Diameter | .051 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, Polished, 3-11/32 In. H, Polished, Threaded Holes (KB-90/M)
- DELTANA Pocket Door Bolts, Jamb Bolt Black (PDB42U19)
- SCHLAGE COMMERCIAL Primus Key Blank CE Keyway Level 1 P01805 (35157CE)
- LCN Manual Hydraulic 4030T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4031T-STD AL)
- MIDWEST FASTENER 3/4" x .11" x 2-5/16" SRA435 Steel Ajax Springs 1 12PK (18630)
- MIDWEST FASTENER 3/4" x 3-1/4" x .105" WG Steel Extension Springs 6PK (18559)
- MIDWEST FASTENER 7/8" x .122" x 3-13/32" Steel Extension Springs (18694)
- MIDWEST FASTENER 3/16" x 2" x .020" WG Steel Extension Springs 6PK (18523)
- MIDWEST FASTENER 3/8" x .081" x 2-3/16" Steel Extension Springs 1 12PK (18587)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAA9)
- Midwest Fastener Extension Springs