Shop All Plugs & Stoppers
Midwest Fastener
15/32" x 5/8" x 13/16" #4 Cork Stoppers 50PK
Mfr # 64402
Zoro # G802512838
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Test Tubes
- Material Cork
- Diameter 1 15/32"
- Diameter 2 5/8"
- Length 1 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64402
- Zoro # G802512838
- UPC # 738287644029
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 15/32" |
Diameter 2 | 5/8" |
Length 1 | 13/16" |
Nominal Size | #4 |
Details
Application | Test Tubes |
Material | Cork |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Micropipette, Variable Volume, 100-1000ul (PRV-1000)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- TRICORBRAUN 16 oz Clear PET Plastic Boston Round Bottle- 28-410 Neck Finish (028101)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- MIDWEST FASTENER 1.8" x 1-1/2" x 1" #9-1/2 Black Rubber Stoppers 2PK (65901)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- DIAMOND SUREFLOW bottle top dispenser, 2.5 - 25mL (GBTD-25)
- Midwest Fastener Labware