Shop All Extension Springs
Midwest Fastener
15/32" x .042" x 2-1/4" Steel Extension Springs 1 12PK
Mfr # 18589
Zoro # G302515414
product price: $17.99
/pk 12, $1.50/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .042"
- Diameter 1 15/32"
- Length 1 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18589
- Zoro # G302515414
- UPC # 738287185898
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .042" |
Diameter 1 | 15/32" |
Length 1 | 2-1/4" |
Nominal Size | SRM89 |
Wire Diameter | .042 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1030AF)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C9200)
- BARON SNAP HOOK 1-1/8""EYE (2311S-1 1/8)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- MIDWEST FASTENER 5/16" x .040" x 10-1/2" Steel Extension Springs 6PK (18684)
- MIDWEST FASTENER 3/16" x 2" x .020" WG Steel Extension Springs 6PK (18523)
- MIDWEST FASTENER 3/8" x .081" x 2-3/16" Steel Extension Springs 1 12PK (18587)
- MIDWEST FASTENER 3/4" x 0.080" x 6" 18-8 Stainless Steel Extension Springs 2PK (38846)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Extension Springs 6PK (18536)
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- CENTURY SPRING 7-1/2 In. x 1-1/8 In. Extension Spring (C-275)
- Midwest Fastener Extension Springs