Shop All Automotive Body Clips
Midwest Fastener
15/16" x 5/16" x 11/16" Plastic Door Trim Panel Retainers 15PK
Mfr # 69187
Zoro # G502527477
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Natural
- Diameter 15/16"
- Length 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69187
- Zoro # G502527477
- UPC # 738287691870
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter | 15/16" |
Length 1 | 5/16" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Natural |
Style | Door Trim Panel Retainer |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pogo Stick, SS, 40 In, with Snubber Chain (581001)
- FLEETGUARD Coolant Filter, WF2076 (WF2076)
- WAI GLOBAL STRBO PLGR (18230N)
- GATES Classical Section Wrapped V-Belt, A53 (A53)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 10PK (69252)
- MIDWEST FASTENER 1/4" x 1" Black Plastic Hole Shield Clips 10PK (69182)
- MIDWEST FASTENER 3/4" x 5/16" x 1/2" White Plastic Panel Retainers 15PK (69183)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933493)
- MIDWEST FASTENER 5/16" GM Push Retainers 10PK (79683)
- MIDWEST FASTENER 6mm-1.0 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 1 12PK (69247)
- DORMAN Gm Trim Panel Clip, 963-211D (963-211D)
- Midwest Fastener Automotive Body Clips