Shop All Individual & Bulk O-Rings
Midwest Fastener
15/16" x 1-3/16" x 1/8" Rubber O-Rings 10PK
Mfr # 64833
Zoro # G902513391
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 1/8"
- Diameter 2 1-3/16"
- Diameter 1 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64833
- Zoro # G902513391
- UPC # 738287648331
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 1-3/16" |
Diameter 1 | 15/16" |
Nominal Size | #213 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 1/8" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Handrail Section, 4 Ft, Steel (50221)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- KEY-BAK Key Reel, 36 In. Extension (#6ID)
- DWELLINGDESIGNS 2 in. W x 12 in. D x 12 in. H Hamilton Bracket, Steel (DW2572444)
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- MIDWEST FASTENER 2-5/8" x 2-13/16" x 3/32" Viton Rubber O-Rings 2PK (33643)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- MIDWEST FASTENER 11-1/2" x 12" x 1/4" Rubber O-Rings (78044)
- MIDWEST FASTENER 41mm x 49mm x 4mm Rubber O-Rings 3PK (64926)
- MIDWEST FASTENER 2-3/8" x 2-3/4" x 3/16" Rubber O-Rings 3PK (33042)
- STERLING SEAL & SUPPLY 259 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A259X125)
- Midwest Fastener Individual & Bulk O-Rings