Shop All Individual & Bulk O-Rings
Midwest Fastener
15/16" x 1-1/16" x 1/16" Rubber O-Rings 10PK
Mfr # 64801
Zoro # G102513498
product price: $4.69
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 1/16"
- Diameter 1 15/16"
- Diameter 2 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64801
- Zoro # G102513498
- UPC # 738287648010
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 15/16" |
Diameter 2 | 1-1/16" |
Nominal Size | #021 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 1/16" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE All Purpose Wired Traditional Doorbell Chime (APB1)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf, Gray (ANCT0940)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 96"H (CG-18-8-132)
- MIDWEST FASTENER 3-1/4" x 3-1/2" x 1/8" Medium Rubber O-Rings 3PK (33026)
- MIDWEST FASTENER 15/16" x 1-3/16" x 1/8" Rubber O-Rings 10PK (64833)
- MIDWEST FASTENER 2-3/16" x 2-3/8" x 3/32" Viton Rubber O-Rings 3PK (33642)
- MIDWEST FASTENER 2-3/4" x 3" x 1/8" Medium Rubber O-Rings 4PK (33022)
- MIDWEST FASTENER 3-3/8" x 3-3/4" x 3/16" Potable O-Rings 3PK (33606)
- MIDWEST FASTENER 1-1/8" x 1-3/8" x 1/8" Rubber O-Rings 10PK (64836)
- ZORO SELECT O-Ring, Dash 116, Silicone, 0.1 In., PK50 (U38883.009.0075)
- Midwest Fastener Individual & Bulk O-Rings