Shop All Furniture Accessories
Midwest Fastener
15/16" Black Plastic Inside Square Rocker 6PK
Mfr # 66883
Zoro # G602521863
product price: $4.85
/pk 6, $0.81/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Tip
- Material Plastic
- Shape Square
- Diameter 15/16"
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66883
- Zoro # G602521863
- UPC # 738287668834
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Diameter | 15/16" |
Details
Type | Furniture Tip |
Material | Plastic |
Shape | Square |
Finish | Black |
Style | Inside Rocker |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J591)
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (4-BD-F002-BK-GG)
- WOODEN MALLET Cascade 7 Pocket Magazine Rack in Light Oak (WO599429)
- MIDWEST FASTENER 1" x 16 Gauge Round Tubing Casters 4PK (76703)
- MIDWEST FASTENER 1" White Plastic Inside Square Caps 4PK (66888)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66887)
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- MIDWEST FASTENER 5/8" x 15/32" Black Plastic Furniture Tips 10PK (66281)
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- ALEXANDRIA MOULDING Alexandria Moulding 0W327-20084C1 7 ft. Solid Pine Ranch Trim Casing - Pack of 4 (428219)
- Midwest Fastener Furniture Accessories