Shop All Automotive Fuses
Midwest Fastener
15, 10 PK
Mfr # 63212
Zoro # G302519634
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 15
- Application Automotive
- Type Electrical Fuse
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63212
- Zoro # G302519634
- UPC # 738287632125
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length 1 | 1-1/4" |
Diameter | 1/4" |
Details
Speed | Fast-Acting |
Amps | 15 |
Application | Automotive |
Type | Electrical Fuse |
Material | Glass |
Style | AGC |
time | Fast Blow |
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Premium Tone & Probe Kit (801K)
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- NVENT HOFFMAN Steel Enclosure, 13.78 in H, 12 in W, 7.87 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC353020)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 25, 7 PK (63206)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 10, 10 PK (63211)
- LITTELFUSE Ato Heavy Duty Inline Fuse Holder 1Pc Card (0FHA0002XP)
- Midwest Fastener Automotive Fuses