Shop All Individual & Bulk O-Rings
Midwest Fastener
14mm x 19mm x 2.5mm Rubber O-Rings 8PK
Mfr # 64893
Zoro # G202513466
product price: $4.79
/pk 8, $0.60/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Thickness 2.5mm
- Material Rubber
- Diameter 2 19mm
- Diameter 1 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64893
- Zoro # G202513466
- UPC # 738287648935
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 19mm |
Diameter 1 | 14mm |
Details
Type | O-Ring |
Thickness | 2.5mm |
Material | Rubber |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1.25" dia. Ring Size, Assorted, 50 PK (11026)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- ZORO SELECT O-Ring, Dash 046, Viton, 0.07 In., PK10 (U38871.006.0425)
- KABA ILCO Key Blank, NS, 1A1M1, Best, PK50 (1A1M1)
- MIDWEST FASTENER 2-3/8" x 2-1/2" x 1/16" Viton Rubber O-Rings 3PK (33625)
- MIDWEST FASTENER 15/16" x 1-3/16" x 1/8" Rubber O-Rings 10PK (64833)
- MIDWEST FASTENER 1-1/16" x 1-3/16" x 1/16" Rubber O-Rings 10PK (64802)
- MIDWEST FASTENER 6-1/2" x 7" x 1/4" X-Large Rubber O-Rings 2PK (33064)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- MIDWEST FASTENER 7-1/2" x 8" x 1/4" Rubber Drive Belt O Rings (78041)
- ZORO SELECT O-Ring, Dash 163, Viton, 0.1 In., PK2 (U38875.009.0600)
- Midwest Fastener Individual & Bulk O-Rings