Shop All Cable Clamps & Clips
Midwest Fastener
14mm Black Plastic Nail Wire Clips 20PK
Mfr # 64186
Zoro # G402513518
product price: $7.49
/pk 20, $0.37/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Plastic
- Finish Zinc
- Application TV Wire
- Type Nail Wire Clip
- Length 1 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64186
- Zoro # G402513518
- UPC # 738287641868
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 14mm |
Details
Material | Black Plastic |
Finish | Zinc |
Application | TV Wire |
Type | Nail Wire Clip |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- RACO Switch Box Ring, NOVAL Accessory, Galvanized steel, Switch Box (976)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A18-0206-C)
- HUBBELL WIRING DEVICE-KELLEMS Bulk Cable, 10/3 STO, 250', Yellow (YC310250)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- MIDWEST FASTENER 9/16" x 1/2" Black Nylon Plastic Strap 10PK (64228)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- MIDWEST FASTENER 1/2" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72543)
- MIDWEST FASTENER 1/2" Plastic wide Adhesive Clamps 15PK (66861)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- Midwest Fastener Cable Clamps & Clips