Shop All Set Screws
Midwest Fastener
14mm-2.0 x 40mmPlain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 2PK
Mfr # 932905
Zoro # G102511388
product price: $5.85
/pk 2, $2.93/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M14-2.00
- Point Type Cup
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932905
- Zoro # G102511388
- UPC # 719199329051
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M14-2.00 |
Overall Length | 40 mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Specifications | DIN 916 |
Hardness | Class 14.9 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Steel Round Head Torx Drive, 250 PK (ST14X312B)
- PRIME-LINE Hex Lag Screw 5/8in X 2in A307 Grade A Hot Dip Galvanized Steel 10PK (9057377)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U04100.037.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-3/4, PK10 (U39000.250.0175)
- MIDWEST FASTENER #10-32 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (79241)
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70805)
- MIDWEST FASTENER 7/16"-14 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (34364)
- MIDWEST FASTENER #4-40 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71541)
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- MIDWEST FASTENER #4-40 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70742)
- ZORO SELECT M3-0.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M3012SSC)
- Midwest Fastener Set Screws