Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
14mm-1.5 x 20.5mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 3PK
Mfr # 75476
Zoro # G502505611
product price: $9.99
/pk 3, $3.33/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Diameter 1 14mm
- Diameter 2 25mm
- Length 1 20.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75476
- Zoro # G502505611
- UPC # 738287754766
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Length 1 | 20.5mm |
Thread Size | 1.5mm (Fine) |
Details
Finish | Zinc |
Material | Steel |
Driver Type | #22 Wrench |
Type | Wheel Lug Nut |
dia3 | 26mm |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, IH203 (IH203)
- TERAFLEX JK ALPINE FRONT UPPER FLEXARM KIT (1415520)
- ROADPRO Heavy-Duty SPDT, Single Pole, 12V (RP-129)
- AFTERMARKET S830905 Operator Presence Switch (S830905-HYC)
- MIDWEST FASTENER 9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK (75487)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- MIDWEST FASTENER 1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK (69346)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 12mm-1.5 x 36mm A2 Stainless Steel Fine Thread Dome Top Wheel Nuts 3PK (75475)
- DEXTER AXLE Nut Cone Wheel 5/8-18 Gr 8 Zinc Plated, 1.06 Across Flats (006-109-00)
- Midwest Fastener Automotive Tire & Wheel