Shop All Engine Components
Midwest Fastener
14mm-1.5 Fine Thread Oil Pan Drain Plugs 3PK
Mfr # 69383
Zoro # G302522320
product price: $6.99
/pk 3, $2.33/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Oil Pan
- Diameter 14mm
- Thread Size 1.5mm (Fine)
- Style Oil Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69383
- Zoro # G302522320
- UPC # 738287693836
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 14mm |
Thread Size | 1.5mm (Fine) |
Details
Material | Steel |
Application | Oil Pan |
Style | Oil Pan |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Emergency Gladhand, Red (RP-3621)
- PYLE Rearview Backup Parking Assist Camera and Display Monitor System (PLCM4550)
- SUNBELT WALBRO CARBURETOR WYK-186-1 3.9" x3" x1.75" (A-B1WBWWYK186A)
- CAMPBELL CHAIN & FITTINGS TOW CHAIN 5/16""X20'YLW (0513578)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- MIDWEST FASTENER 12mm-1.25 Extra Fine Thread Oil Pan Plugs 3PK (69381)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 18mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69385)
- MIDWEST FASTENER 1/2"-20 Double Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69366)
- DORMAN Lighter Receptacle, 56484 (56484)
- Midwest Fastener Engine Components