Shop All Engine Components
Midwest Fastener
14mm-1.5 Fine Thread Oil Pan Drain Plugs 2PK
Mfr # 69388
Zoro # G502522267
product price: $10.99
/pk 2, $5.50/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Oil Pan
- Diameter 14mm
- Thread Size 1.5mm (Fine)
- Style Oil Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69388
- Zoro # G502522267
- UPC # 738287693881
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 14mm |
Thread Size | 1.5mm (Fine) |
Details
Material | Steel |
Application | Oil Pan |
Style | Oil Pan |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Grille Shell (1078880215)
- FARIA BEEDE INSTRUMENTS Faria Spun Silver 2" Trim Gauge f/Mercury/Mariner/Mercruiser/Volvo DP (16016)
- HUSKY TOWING TRAILER JACKS, ELECTRIC JACK-BRUTE HB3000 (87248)
- MAIN FILTER NORMAN 503 Replacement/Interchange Spin-On Filter (MF0411119)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- MIDWEST FASTENER 1-5/8" (41mm) Rubber Auto & Marine Plugs 2PK (65925)
- MIDWEST FASTENER 18mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69385)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- DORMAN Oil Drain Plg Gasket, 095-004 (095-004)
- Midwest Fastener Engine Components