Shop All Thread Forming Taps
Midwest Fastener
14mm-1.25 x 20mm Extra Fine Thread Pilot Nose Tap
Mfr # 76864
Zoro # G502513210
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 20mm
- Diameter 14mm
- Driver Type #21 Wrench
- Thread Size 1.25mm (Extra Fine)
- Type Plug Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76864
- Zoro # G502513210
- UPC # 738287768640
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Length 1 | 20mm |
Diameter | 14mm |
Thread Size | 1.25mm (Extra Fine) |
Details
Driver Type | #21 Wrench |
Type | Plug Tap |
Style | Pilot Nose |
Description
Plug taps are the most commonly used type of tap. It has tapered cutting edges, which assist in aligning and starting the tap into an untapped hole. The number of tapered threads typically ranges from 3 to 5.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Small Hose Grip Pliers, 11" (60775)
- GEARWRENCH 1-1/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86446)
- HYDE 1-5/16" W Stainless Steel Stiff Putty Knife (01240)
- GEARWRENCH 12 Piece Pulley Puller and Installer Set (2897D)
- MIDWEST FASTENER 1/4"-20 Coarse Thread Carbon STI Plug Tap (76842)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157308)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400105900)
- SOWA HIGH PERFORMANCE TAPS 6-32 UNC H.S.S. Roll Form Taps (124655)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102805)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120408)
- Midwest Fastener Taps