Shop All Hose Couplings
Midwest Fastener
1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK
Mfr # 66543
Zoro # G002520428
product price: $15.19
/pk 4, $3.80/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Air Hose Connector
- Diameter 1/4MIP
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66543
- Zoro # G002520428
- UPC # 738287665437
- Country of Origin United States
- Category Hose Couplings
Dimensions
Diameter | 1/4MIP |
Details
Finish | Zinc |
Material | Steel |
Type | Air Hose Connector |
Gender | Male |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- JIE DRIVES Gearbox Part 63 Output Flange (63 Output Flange)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- PARKER Service Kit, 2 Position, B Series (PS2801P)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66525)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66524)
- LEGACY Flexzilla Pro Watr Hose, 5/8"x75ft, 3/4", 1 (LEGHFZWP575)
- INTERSTATE PNEUMATICS 1 Inch Female NPT Straight Through Jack Hammer Coupler (CU-900)
- CAMPBELL FITTINGS 2" Fem Cplrxhose Shank Alum (C-AL-200C)
- FERNCO COUPLING SHIELDED 3"" (P3000-33)
- Midwest Fastener Hose Fittings