Shop All Quick Connect Fittings
Midwest Fastener
1/4IP Zinc Plated Steel Female Air Hose Couplers 4PK
Mfr # 66541
Zoro # G202520266
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Air Hose Connector
- Diameter 1 1/4FIP
- Diameter 2 1/4IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66541
- Zoro # G202520266
- UPC # 738287665413
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Diameter 1 | 1/4FIP |
Diameter 2 | 1/4IP |
Details
Finish | Zinc |
Material | Steel |
Type | Air Hose Connector |
Gender | Female |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 412040 (412040)
- HUTCHINS Model 800 Orbital Sander (3800)
- VIKING Hook And Loop Pad, Viking (V502)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3537)
- MIDWEST FASTENER 1/4IP Brass Female Air Hose Couplers 4PK (66521)
- PREVOST High Flow Safety Coupler, 3/8 In FNPT (ESI 071202)
- FESTO Union Nut MCK-PK-9-KU (MCK-PK-9-KU)
- MILTON INDUSTRIES BODY COUPLER M 3/8" (MI1806)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x3/8" F NPT, 10PCS (IC1438FB6-B10-P)
- TRU-FLATE AIR COUPLER ""T"" 1/4""MNPT (13125)
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 303S (2HF2-S)
- Midwest Fastener Hose Fittings