Shop All Hose Couplings
Midwest Fastener
1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK
Mfr # 66544
Zoro # G102520342
product price: $15.79
/pk 4, $3.95/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Air Hose Connector
- Finish Zinc
- Diameter 2 1/4IP
- Diameter 1 1/4FIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66544
- Zoro # G102520342
- UPC # 738287665444
- Country of Origin United States
- Category Hose Couplings
Dimensions
Diameter 2 | 1/4IP |
Diameter 1 | 1/4FIP |
Details
Material | Steel |
Type | Air Hose Connector |
Finish | Zinc |
Gender | Female |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Assembly, 1/4 In Dual (S260057-1)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 200 psi (SW12-0A200)
- D&D 1120mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1120)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X16)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66543)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66525)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66524)
- CAMPBELL FITTINGS 2" Fem Cplrxhose Shank Alum (C-AL-200C)
- FERNCO FLEX DONUT 3""CI X 2"" (P33U-205)
- INTERSTATE PNEUMATICS 1/4 Inch x 3/8 Inch NPT Male Brass Hex Nipple Reducer (FA416)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 3/8 Inch Male NPT (CH461B)
- Midwest Fastener Hose Couplings