Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/4IP x 1" Zinc Plated Steel Nipples 10PK
Mfr # 64761
Zoro # G602506334
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Threaded Nipple
- Diameter 1/4IP
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64761
- Zoro # G602506334
- UPC # 738287647617
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Diameter | 1/4IP |
Length 1 | 1" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Threaded Nipple |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR20223)
- ASCO Solenoid Valve Rebuild Kit, For 5LU52 (322108)
- RIZON Tub Spout, Metal, Plastic (3839BN)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (020-040-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- ANCHOR FLUID POWER 1-1/2" CODE 62 SHIPPING PLATE KIT PLATED (SPX-24U)
- PARKER Hex Coupling, Carbon Steel, 3/8 In, FNPT (6-6 FHC-S)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1in. (200790350271)
- PARKER Reducer, 3/8 x 1/4 In, BSPP (RI3/8EDX1/4CF)
- Midwest Fastener Fittings