Shop All Quick Connect Fittings
Midwest Fastener
1/4IP Brass Air Hose Couplers 4PK
Mfr # 66542
Zoro # G302520234
product price: $20.85
/pk 4, $5.21/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Air Hose Connector
- Diameter 1/4MIP
- Style 90° Elbow
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66542
- Zoro # G302520234
- UPC # 738287665420
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Diameter | 1/4MIP |
Details
Material | Brass |
Type | Air Hose Connector |
Style | 90° Elbow |
Gender | Male |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX39 (BX39)
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- DYNABRADE Mandrel, 1/2" dia. (95749)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Couplers 4PK (66541)
- MIDWEST FASTENER 1/4IP Brass Female Air Hose Couplers 4PK (66521)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM2)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- LIGHTHOUSE 615-8 0.25 x 0.5 in. Reusable Hose End (LI326469)
- WILTON 1552270 V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766 (S-766)
- DIXON E-Series, FeMNPT 1", Coupler 1", BR (8EF8-B)
- Midwest Fastener Quick Connect Fittings