Shop All Flared Tube Fittings
Midwest Fastener
1/4FIP x 5/16MIP Brass Conversion Adapters 4PK
Mfr # 76372
Zoro # G502521864
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1 1/4FIP
- Diameter 2 5/16MIP
- Type Conversion Adapter
- Specifications Coronet #210-45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76372
- Zoro # G502521864
- UPC # 738287763720
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Diameter 1 | 1/4FIP |
Diameter 2 | 5/16MIP |
Details
Material | Brass |
Type | Conversion Adapter |
Specifications | Coronet #210-45 |
Connection Type A x B | Female Flare x Male Flare |
Side A | 1/4F |
Side B | 5/16M |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P458)
- ANVIL 1/2X11/2 Xh Blk Stl CW Nipple (0330514209)
- LEGEND VALVE 1-1/4 T4411NL PAK x PAK 1/4 BE (313-336NL)
- ZURN P6000-1-A-Aa-Cp - 1-1/2" X 13" Flush Tub (P6000-1-A-AA-CP)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- MIDWEST FASTENER .095 Brass Tube Inserts 1 12PK (35727)
- MIDWEST FASTENER .559" x 3/4" 18-8 Stainless Steel Tube Inserts 3PK (35734)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- MIDWEST FASTENER 5/16" x 5/16" Brass Union Fittings 6PK (76353)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- Midwest Fastener Flared Tube Fittings