Shop All Light Fixture Parts
Midwest Fastener
1/4FIP x 3/8IP Tapped Steel Hickeys 6PK
Mfr # 64678
Zoro # G402527669
product price: $10.69
/pk 6, $1.78/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Lamp Part
- Diameter 1 1/4FIP
- Diameter 2 3/8IP
- Style Tapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64678
- Zoro # G402527669
- UPC # 738287646788
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter 1 | 1/4FIP |
Diameter 2 | 3/8IP |
Details
Material | Steel |
Type | Lamp Part |
Style | Tapped |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641183)
- GE LAMPS CFL Ballast, Electronic, 39W, 120/277V (GEC-218-MVPS-3W)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- ILC Replacement for Damar Hm11sl/41k 120v Mini Spiral replacement light bulb lamp (HM11SL/41K 120V MINI SPIRAL DAMAR)
- MIDWEST FASTENER 1/4"-27 x 1/2" Tapped Brass Balls 10PK (64598)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- MIDWEST FASTENER Desk Lamp Lamp Switches 2PK (65242)
- MIDWEST FASTENER Medium Base Porcelain Socket w/Bushing & Double Screw Bases 2PK (77906)
- MIDWEST FASTENER #6 x 1/8" Brass Ball Chain Connectors 50PK (64627)
- MIDWEST FASTENER On / Off Zinc Plated Steel Indicator Plates 10PK (65367)
- M-D M-d Products 72in. Silver Fluted Stair Edging 78105 (78105)
- Midwest Fastener Light Fixture Parts