Shop All Flared Tube Fittings
Midwest Fastener
1/4FIP x 3/16MIP Brass Conversion Adapters 5PK
Mfr # 76371
Zoro # G802521984
product price: $21.45
/pk 5, $4.29/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1 1/4FIP
- Diameter 2 3/16MIP
- Type Conversion Adapter
- Specifications Coronet #210-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76371
- Zoro # G802521984
- UPC # 738287763713
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Diameter 1 | 1/4FIP |
Diameter 2 | 3/16MIP |
Details
Material | Brass |
Type | Conversion Adapter |
Specifications | Coronet #210-43 |
Connection Type A x B | Female Flare x Male Flare |
Side A | 1/4F |
Side B | 3/16M |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2141-T-3)
- EEMAX Heating Element, Bare Wire, 208V, 8300W (EX520)
- KOHLER Devonshire Towel Ring (10557-PB)
- MOEN Diverter Tub Spout Repair Kit (59023)
- MIDWEST FASTENER .163 Brass Tube Inserts 10PK (35728)
- MIDWEST FASTENER 5/16" x 5/16" Brass Union Fittings 6PK (76353)
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- MIDWEST FASTENER .250 Brass Tube Inserts 6PK (35731)
- MIDWEST FASTENER 3/8FIP x 5/16MIP Brass Conversion Adapters 4PK (76374)
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- Midwest Fastener Tube Fittings