Shop All Garden Hose Fittings
Midwest Fastener
1/4FIP x 1/4 Brass Male Connectors 5PK
Mfr # 76364
Zoro # G502528283
product price: $13.95
/pk 5, $2.79/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1 1/4FIP
- Diameter 2 1/4
- Gender Male
- Type Hose Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76364
- Zoro # G502528283
- UPC # 738287763645
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Diameter 1 | 1/4FIP |
Diameter 2 | 1/4 |
Details
Material | Brass |
Gender | Male |
Type | Hose Connector |
Connection Type A x B | Female Flare x Male Pipe Thread |
Specifications | Coronet #200-52 |
Side A | 1/4 |
Side B | 1/4 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 84Lnk (72RD084G)
- A & I PRODUCTS Lower Pull Arm Link (LH), Cat II 13" x4.2" x1.5" (A-398371R11)
- JT EATON Glue Board For Rats / Mice (157)
- OREGON AdvanceCut Chainsaw Chain 18", 3/8" Low Profile, .043 Gauge, 63 DL (S63)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Connectors 8PK (66462)
- MIDWEST FASTENER .714" (23/32") 18-8 Stainless Steel Strainer Screens 20PK (68122)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Connectors 8PK (66463)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Connectors 8PK (66464)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Tee 4PK (66471)
- MIDWEST FASTENER 3/8" Nylon Plastic Hose Connectors 8PK (66465)
- KDAR 025 in Male Turbo Filter (29031)
- Midwest Fastener Watering & Irrigation