Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#1483 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65727
Zoro # G402527546
product price: $7.45
/pk 4, $1.86/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Material Clear Glass
- Application Bike Tail Light
- Nominal Size #1483
- Style Miniature Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65727
- Zoro # G402527546
- UPC # 738287657272
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #1483 |
Details
Type | Miniature Light Bulb |
Material | Clear Glass |
Application | Bike Tail Light |
Style | Miniature Screw |
volt | 6 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Engine Crankcase Breather Hose, 46002 (46002)
- PROTECTIONPRO 5pc Pickle Fork Ball Joint 78807 (PR121819)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-001)
- ACCUFORM BATTERY CHANGING STATION PSB721XMA (PSB721XMA)
- MIDWEST FASTENER H7 Halogen Headlight Bulbs 2PK (38361)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- MIDWEST FASTENER #921 Clear Glass Miniature Light Bulbs 6PK (65623)
- MIDWEST FASTENER #194 Clear Glass Miniature Light Bulbs 6PK (65622)
- MIDWEST FASTENER #51 Clear Glass Miniature Light Bulbs 6PK (65581)
- MIDWEST FASTENER 7H11 Halogen Headlight Bulbs 2PK (38362)
- MOTORMITE 2-Wire Fog Lamp Socket Bulbs 881 And 889 Fog Light Conne, 85855 (85855)
- Midwest Fastener Automotive Headlight, Signal & Tail Light Assemblies