Shop All Grease Fittings
Midwest Fastener
1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK
Mfr # 37583
Zoro # G402516489
product price: $11.29
/pk 12, $0.94/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Grease Fitting
- Finish Zinc
- Diameter 1/4"
- Style Drive-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37583
- Zoro # G402516489
- UPC # 738287375831
- Country of Origin United States
- Category Grease Fittings
Dimensions
Diameter | 1/4" |
Details
Material | Steel |
Type | Grease Fitting |
Finish | Zinc |
Style | Drive-In |
Angle | Straight |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6000 2Z, Single Row Ball Bearings (6000 2Z)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- MARTIN SPROCKET & GEAR Bushing Qd Steel, J-STL 4 (J-STL 4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (EM3771T)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Straight Drive-In Grease Fittings 10PK (37585)
- MIDWEST FASTENER 5/16" 65 Degree Push-In Grease Fittings 6PK (37586)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK (37445)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 17mm Zinc Plated Steel Fine Thread Straight Grease Fittings 8PK (67164)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 39/64" 18-8 Stainless Steel Straight Grease Fittings 8PK (37443)
- LINCOLN Grease Fttng Zerk, 45 deg, 1/8"-27 PTF (L1688)
- Midwest Fastener Grease Fittings